Shop All Industrial Hoses
Continental
3/4" ID x 25 ft Rubber Steam Hose RD
Mfr # 20344079
Zoro # G2703547
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20344079
- Zoro # G2703547
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Length - Steam Hose | 25 ft. |
Hose Length (Ft.) | 25 |
Hose Outside Dia. (In.) | 1-1/4 |
Inside Dia. - Steam Hose | 3/4" |
Fitting Size - Steam Hose | 3/4" (M)NPT x 3/4" (M)NPT |
Hose Inside Dia. (In.) | 3/4 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/4 in |
Description
Steam Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range 0 Degrees to 450 Degrees F, Standards 1000 hr Steam Rack Test, MIL-29210, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- DAYTON Ind Link Conveyor Connecting (2YEG3)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- DIXON Coupler, Brass, 1/4 MNPT, 1/4 Body (2DM2-B)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CR075-25MF-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. (PTH200-05CE-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20344136)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI RD (20307759)
- GATES Marine Master Plus Wet Exhaust (46841561)
- Continental Industrial Hoses