Shop All Industrial Hoses
Continental
3/4" ID x 100 ft EPDM Bulk Food Hose WT
Mfr # 32W262
Zoro # G5268444
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. - Washdown Hose 3/4"
- Length - Washdown Hose 100 ft.
- Hose Inside Dia. 3/4 in
- Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 32W262
- Zoro # G5268444
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Inside Dia. - Washdown Hose | 3/4" |
Length - Washdown Hose | 100 ft. |
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Length | 100 ft. |
Inside Dia. | 3/4" |
Outside Dia. | 1-11/64" |
Bend Radius | 8 in |
Hose Outside Dia. | 1 11/64 in |
Description
Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 11/64 in, Hose Length 100 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Safety Factor 4:1, Bend Radius 8 in, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/4" Ports (01VP150003)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50CE-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow (20135645)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR100-50MF-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- Continental Air Hoses