No Product Image Available

Continental

3201GY Huskee 32 Gallon Gray Round Trash Can Lid


product price: $13.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For use with 32 gallon trash cans this Continental 3201GY 32 Huskee gallon gray trash can lid is essential for minimizing odors and keeping debris from falling into your can. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Heavy-duty plastic construction ensures long-lasting use while a pair of integrated handles make closing and locking the lid onto its can easier than ever.Ideal for both kitchen and janitorial trash cans this lid will maintain health codes in your facility. In addition to an interlocking design that allows for stacking with other receptacles a tight fit ensures the can's contents won't fall out or come into contact with airborne contaminants providing your facility with safe disposal and transport from one destination to the next. Boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. This is OSHA compliant.Overall Dimensions:Top Diameter: 22 1/4''Height: 1 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.