Shop All Trash Cans
Continental
3200GY Huskee 32 Gallon Gray Round Trash Can
Mfr # 6902632GY
Zoro # G411510003
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 6902632GY
- Zoro # G411510003
- Country of Origin United States
- Category Trash Cans
Description
Designed to provide your facility with a strong durable receptacle that can withstand daily wear and tear this Continental 3200GY Huskee 32 gallon gray trash can is essential for a variety of tasks including proper trash storage and removal. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Made of a high-quality resin this material is molded for a seamless construction and bends like rubber to prevent cracking. For convenient storage this trash can nests with other cans when not in use to save space.Featuring a reinforced bottom this durable trash can is made to endure dragging and repeated use. Plus its heavy-duty handles are ideal for lifting and moving while a convenient bag cinch allows you to easily hold liners in place without having to tie each bag. Finally the gray coloring is great for creating a color-coded system in your kitchen to prevent cross-contamination. Boasts NSF standard 21 meaning it meets minimum sanitation requirements for materials design and construction of new thermoplastic refuse containers intended for indoor and outdoor refuse storage. This is OSHA compliant.Overall Dimensions:Diameter: 22''Height: 27 3/8''Capacity: 32 Gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- NYCO Blaze 8 Hd Degreaser 128Oz (NL220-G4)
- TIDE Tide Free & Gentle Laundry Detergent Liquid Pod 14 oz., PK6 (93829)
- HYGENALL TOXOFF All Purpose Cleaner, Bottle, Unscented, 12 PK (HT60071Q)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Gray, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300GRAY)
- WITT INDUSTRIES Round Silver, Steel (WCD32C)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- BOARDWALK 23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic (1868188)
- RUBBERMAID COMMERCIAL 13 gal Square Step Can, Stainless Steel, 16 3/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST24SSPL)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Dark Green, 19 3/8 in Dia, Open Top, Polyethylene (FG262000DGRN)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim Confidential Document Container w/Lid, Gray (RCP9W15LGY)
- Continental Trash Cans