Shop All Industrial Hoses
Continental
3/16" ID EPDM Material Hose 200 PSI YL
Mfr # 20027303
Zoro # G3890559
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/16 in
- Hose Length 500 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Bulk Hose
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20027303
- Zoro # G3890559
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 500 ft |
Inside Dia. - Material Hose | 3/16" |
Outside Dia. | 7/16" |
Outside Dia. - Material Hose | 7/16" |
Length | 500 Ft. |
Inside Dia. | 3/16" |
Hose Inside Dia. (In.) | 3/16 |
Hose Length (Ft.) | 500 |
Length - Material Hose | 500 ft. |
Hose Outside Dia. (In.) | 0.44 |
Hose Outside Dia. | 7/16 in |
Description
Material Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 7/16 in, Hose Length 500 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- DODGE Couplings/Flex Clutch, PX80 PARA-FLEX ELEMENT (PX80 PARA-FLEX ELEMENT)
- SMC Compact Cylinder, 50mm Bore, 40mm Strke (CDQ2A50-40DZ)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25-25AZ)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRT058-50MF-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- KURIYAMA 2" ID x 100 ft PVC Food Hose 70 PSI Clear (FS5TF200X100)
- Continental Industrial Hoses