Shop All Discharge & Suction Hoses
Continental
3" ID x 50 ft Discharge & Suction Hose BK/GN
Mfr # GH300-50CE-G
Zoro # G3012624
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 3"
- Outside Dia. 3.47"
- Max. Pressure 45 psi
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-50CE-G
- Zoro # G3012624
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.47" |
Length | 50 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 5 in |
Hose Fitting B Size | 3 in |
Hose Length | 50 ft |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 5 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-N04, Standard Accessories, N04 (N04)
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (325801)
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Black (RSG300-15CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN5)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU09)
- Continental Air Hoses