Shop All Discharge & Suction Hoses
Continental
3" ID x 25 ft Rubber Water Discharge Hose BK
Mfr # RD300-25CE-G
Zoro # G2576926
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Black Plioflex Synthetic Rubber
- Inside Dia. 3"
- Outside Dia. 3.28"
- Max. Pressure 125 psi
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD300-25CE-G
- Zoro # G2576926
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.28" |
Length | 25 ft. |
Fitting Size | 3 in x 3 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Water Discharge Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-37AS)
- FERNCO COUPLE FLEX 6""X6"" CLAY (P1002-66)
- DAYTON 3L200 V-Belt, 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- CONTINENTAL Water Hose, 1-1/2" ID x 20 ft., Green (GH150-20CE-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (SP150-10-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR03830-300)
- Continental Air Hoses