Shop All Discharge & Suction Hoses
Continental
3" ID x 25 ft Discharge & Suction Hose BK/GN
Mfr # GH300-25MF-G
Zoro # G1668283
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 3"
- Outside Dia. 3.47"
- Max. Pressure 45 psi
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-25MF-G
- Zoro # G1668283
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.47" |
Length | 25 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 5 in |
Hose Fitting B Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Fitting A Size | 3 in |
Hose Length | 25 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 5 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- AMFLO Poly Air Hose 3/8X50 (13-50AE)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.260 In. (5000226123)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (1ZNA6)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (SP150-25-G)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI BL (PLB10025-50)
- Continental Discharge & Suction Hoses