Shop All Discharge & Suction Hoses
Continental
3" ID x 20 ft Rubber Discharge & Suction Hose BK
Mfr # 4YLN9
Zoro # G2838087
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Black Synthetic Rubber
- Inside Dia. 3"
- Outside Dia. 3.51"
- Max. Pressure 150 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 4YLN9
- Zoro # G2838087
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.51" |
Length | 20 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 14 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Length | 20 ft |
Hose Inside Dia. | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Configuration Coupled Assembly, Vacuum Rating 29 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- REELCRAFT Hose Assembly (S20-260044)
- X1 TOOLS 5/8 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x18)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 34 (147034)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Water Suction Hose GN (2P566)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Black (RSG150-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Black (RSG300-15CE-G)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CN-G)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- CONTINENTAL 2" ID x 20 ft Discharge & Suction Hose BK/GN (GH200-20CN-G)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT78)
- Continental Air Hoses