Shop All Discharge & Suction Hoses
Continental
3" ID x 20 ft Discharge & Suction Hose BK/GN
Mfr # GH300-20CN-G
Zoro # G0902921
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 3"
- Outside Dia. 3.47"
- Max. Pressure 45 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-20CN-G
- Zoro # G0902921
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3" |
Outside Dia. | 3.47" |
Length | 20 ft. |
Fitting Size | 3 in x 3 in |
Bend Radius | 5 in |
Hose Inside Dia. | 3 in |
Hose Fitting B Size | 3 in |
Hose Length | 20 ft |
Hose Fitting A Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Length 20 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 5 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TB WOODS FHP Sheave, 2AK104-QT (2AK104)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- CARLISLE Belt, 5L480 (5L480)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- INTERSTATE PNEUMATICS 1/4 Inch Discharge Tube 13 Inch Long (CPE7024)
- Continental Discharge & Suction Hoses