Shop All Industrial Hoses
Continental
3" ID x 100 ft PVC Material Hose
Mfr # 20013687
Zoro # G1803411
original price:
$1,230.89
4% off
new price: $1,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013687
- Zoro # G1803411
- UPC # 037256219740
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 100 ft |
Outside Dia. | 3-5/8" |
Length | 100 ft. |
Hose Length (Ft.) | 100 |
Outside Dia. - Material Hose | 3-5/8" |
Inside Dia. | 3" |
Inside Dia. - Material Hose | 3" |
Hose Outside Dia. (In.) | 3.63 |
Length - Material Hose | 100 ft. |
Hose Inside Dia. (In.) | 3 |
Hose Outside Dia. | 3 5/8 in |
Description
Material Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 5/8 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Hose Cover Material PVC, Hose Color Blue, Max. Working Pressure @ 70 F 30 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Lincoln FNPT1/4", Coupler1/4", BR (DC28)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN7)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D003BH3HC, Pressure Line, 3 micron (ZX-0160D003BH3HC)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRTB058-50MF-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- Continental Air Hoses