Shop All Trash Cans
Continental
23 Gallon Black Rectangular Wall Hugger / Slim Trash Can and Drop Shot Lid Set
Mfr # 27423LDBKKT
Zoro # G111509796
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 27423LDBKKT
- Zoro # G111509796
- Country of Origin United States
- Category Trash Cans
Description
Maximize space and sanitation with the Continental 23 gallon black wall hugger trash can set! Able to sit upright against walls this receptacle is perfect for use in schools restaurants hotels and many other venues. Featuring a slim design and small footprint this unit is ideal for corridors crowded walkways and other public areas with limited space. Its petite design protrudes less than one foot from the wall yet it's capable of holding up to 23 gallons of waste.Made of engineered resins for a smooth seamless form this 23 gallon trash can is easy to clean and built to last. This can is able to nest for efficient space-saving storage when not in use. Plus the drop shot lid offers hands-free use by opening when trash is dropped in and closing automatically to conceal the can's contents. The large opening accommodates large items while the sloped design prevents the accumulation of trash.For added strength and durability this receptacle has a rolled rim and rigid side walls to provide increased resistance to dents and cracks. The convenient built-in bag cinch helps to secure your trash bags without having to tie it. This trash can also features recessed handles molded into the base to allow for safe emptying.Kit Includes:1 Continental 8322 23 gallon black wall hugger trash can1 Continental 7325 black drop shot lidLid Dimensions:Width: 20 1/4''Depth: 11 1/2''Height: 4 5/8''Can Dimensions:Width: 20''Depth: 12''Height: 30''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Professional Fragrance Free Foam Soap (8672-04)
- PROTEAM Spring, Detent, Upright Lock (104507)
- 9 ELEMENTS Tide Free & Gentle No Scent Laundry Detergent Liquid 46 oz 1 pk (41823)
- TRIMACO Carpet Film, 2 mil, 24"x200, Reverse Wound (62420)
- RUBBERMAID 9 gal Bisque Plastic Open Top Trash Can (2806-TP-BISQU)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- BSC PREFERRED Corrugated Trash Can Plain - 50 Gallon, 10PK (CRR50)
- EX-CELL KAISER 24-Gal. Square Cans/Bottles Receptacle - Steel, Pebble Black Gloss (RC-KDSQ-C BT-PBG)
- KNAPE & VOGT Kv Fescb10 1 35pt Soft Close Bottom Mount Waste Bins Single Bin 35qt Platinum (SCB10-1-35PT)
- PROTEKTIVE PAK Trash Receptacle Liner, Small, 50PK (37820)
- GLARO 6 gal Half-Round Wastebasket, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1893-BK-SA)
- Continental Trash Cans