Shop All Trash Can Lids
Continental
2001WH Huskee 20 Gallon White Round Trash Can Lid
Mfr # 6902619WH
Zoro # G611509906
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 6902619WH
- Zoro # G611509906
- Country of Origin United States
- Category Trash Can Lids
Description
For use with 20 gallon trash cans this Continental 2001WH Huskee white trash can lid is essential for minimizing odors and keeping debris from falling into your can. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Heavy-duty plastic construction ensures long-lasting use while a pair of integrated handles make closing and locking the lid onto its can easier than ever. In addition to an interlocking design that allows for stacking with other receptacles a tight fit ensures the can's contents won't fall out or come into contact with airborne contaminants providing your facility with safe disposal and transport from one destination to the next. Boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. This is OSHA compliant.Overall Dimensions:Top Diameter: 19 7/8''Height: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, PK12 (FRS EF12 CBL)
- KIMBERLY-CLARK PROFESSIONAL Clean Room Wet Wipes, White, Soft Pack, Polypropylene, 40 Wipes, 11 in x 9 in, Unscented, 10 PK (06070)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30120)
- TOTELINE Trash Can Lid, 20 in W/Dia, Gray, Fiberglass Reinforced Composite (7801185172)
- TOUGH GUY 44 gal Flat Trash Can Top, 24 1/2 in W/Dia, Yellow, Plastic, 0 Openings (5DMX6)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, White, Resin, 0 Openings (FG265400WHT)
- BOARDWALK 44 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic (1868184)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- RUBBERMAID COMMERCIAL 32 Gal Flat Top Lid, Blue, Plastic (FG263100BLUE)
- GLOBAL INDUSTRIAL Flat Lid, 20 W/Dia, Yellow, Plastic (261904YL)
- Continental Trash Can Lids