Shop All Trash Cans
Continental
2000GY Huskee 20 Gallon Gray Round Trash Can
Mfr # 6902620GY
Zoro # G111509925
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 6902620GY
- Zoro # G111509925
- Country of Origin United States
- Category Trash Cans
Description
Designed to provide your facility with a strong durable receptacle that can withstand daily wear and tear this Continental 2000GY Huskee 20 gallon gray trash can is essential for a variety of tasks including proper trash storage and removal. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Made of a high-quality resin this material is molded for a seamless construction and bends like rubber to prevent cracking. Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this can is sure to do the job! For convenient storage this trash can nests with other cans when not in use to save space.Featuring a reinforced bottom this durable trash can is made to endure dragging and repeated use. Plus its heavy-duty handles are ideal for lifting and moving. Finally the gray coloring helps this trash can stand out and it's great for creating a color-coded system in your kitchen to prevent cross-contamination. Boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. This is OSHA compliant.Overall Dimensions:Diameter: 19 1/2''Height: 22 1/2''Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Wash Brush, 14 in L Handle, 14 in L Brush, Blue, Plastic, 14 in L Overall (400F92)
- ETTORE PRODUCTS COMPANY 24" Curved Flr Squeegee (54524)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Pop Up Box, Hydroknit, 68 Wipes, 16 3/4 in x 8 1/4 in, 5 PK (12890)
- MRS. MEYERS CLEAN DAY Clean Day Organic Geranium Scent Liquid Hand Soap 12.5 oz (13104)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09B)
- BRONCO 32 gal Round Trash Can, Gray (84103223)
- BRONCO 44 gal Trash Can, Blue (841044REC14)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010212-14)
- ALPINE INDUSTRIES Outdoor Metal Waste Receptacle - 38 Gallon Black (ALP479-38)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 10 Gallon White (240456WHCL)
- Continental Trash Cans