Shop All Multi-purpose Air Hoses
Continental
2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL
Mfr # MSH200-50MF-G
Zoro # G3386187
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Nitrile
- Cover Material Vinyl Nitrile
- Hose Media Water
- Pnuematic Hose Fitting Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # MSH200-50MF-G
- Zoro # G3386187
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pnuematic Hose Fitting Size | 2" |
Pneumatic Hose Fitting Size | 2" x 2" |
Outside Dia. | 2.55 |
Pneumatic Hose Inside Dia. | 2" |
Fitting Size | 2 in x 2 in |
Hose Length | 50 ft |
Hose Fitting A Size | 2 in |
Hose Inside Dia. | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 1/2 in |
Description
Air Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, MSHA 2G-IC-14C/38, Safety Factor 4:1, Hose Fitting A Material Zinc Plated Steel, Hose Fitting B Material Zinc Plated Steel, Hose Fitting A Type FNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Filter W/Automatic Drain Metal Bowl 1/2" (CO 8824MD)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-300)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K332)
- LOCTITE Anti-Seize, High Purity, 32 oz, Can LB N-5000(TM) (234282)
- CONTINENTAL 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027086)
- CONTINENTAL Air Hose, 1"I.D., 50 ft. (HZR10030-50-11-G)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-100-31)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-100-31)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Blue (IGBL02530-50-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (HZR05025-100-G)
- Continental Multi-purpose Air Hoses