Shop All Multi-purpose Air Hoses
Continental
2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL
Mfr # 20307719
Zoro # G2763835
product price: $1,797.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,797.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material Synthetic Rubber
- Cover Material Synthetic Rubber
- Hose Media Air, Mild Chemicals, Oil, Water
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20307719
- Zoro # G2763835
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Length | 100 ft. |
Outside Dia. | 2.625" |
Pneumatic Hose Inside Dia. | 2" |
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Description
Air Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-12 In, St (TCL-20-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- CONTINENTAL 3/4" x 20' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-20-41)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY02530-100-11-G)
- CONTINENTAL 1/4" x 1000 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463343)
- CONTINENTAL 3/4" x 15' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-15-11)
- Continental Multi-purpose Air Hoses