Continental

2" ID x 50 ft Rubber Steam Hose RD (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Industrial Hoses

Key Features

  • Hose Inside Dia. 2 in
  • Hose Length 50 ft
  • Max. Working Pressure @ 70 F 250 psi
  • Hose Configuration Bulk Hose
  • Hose Cover Material EPDM
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Inside Dia. 2 in
Hose Length 50 ft
Hose Length (Ft.) 50
Steam Hose Length 50 ft.
Steam Hose Inside Dia. 2"
Hose Inside Dia. (In.) 2
Length - Steam Hose 50 ft.
Inside Dia. - Steam Hose 2"

Description

Steam Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range -40 Degrees to 450 Degrees F, Standards MIL-29210, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products