Shop All Discharge & Suction Hoses
Continental
2" ID x 25 ft Discharge & Suction Hose BK/GN
Mfr # GH200-25MF-G
Zoro # G2662256
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 2"
- Outside Dia. 2.40"
- Max. Pressure 50 psi
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH200-25MF-G
- Zoro # G2662256
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.40" |
Length | 25 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 4 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Length | 25 ft |
Hose Inside Dia. | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 4 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Qd Sheaves/Bushings, SF X 1-15/16-KW BUSHING (SF X 1-15/16-KW BUSHING)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- MARTIN SPROCKET & GEAR FHP VP - DIRECT BORE (1VP44 1 1/8)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CN-G)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25MF-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (SP150-10-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- ZORO SELECT 1-1/2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB4)
- Continental Discharge & Suction Hoses