Shop All Discharge & Suction Hoses
Continental
2" ID x 25 ft Discharge & Suction Hose BK/GN
Mfr # GH200-25CN-G
Zoro # G3106171
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 2"
- Outside Dia. 2.40"
- Max. Pressure 50 psi
- Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH200-25CN-G
- Zoro # G3106171
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.40" |
Length | 25 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 4 in |
Hose Fitting B Size | 2 in |
Hose Length | 25 ft |
Hose Fitting A Size | 2 in |
Hose Inside Dia. | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 4 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #9105KDD (9105KDD)
- NATIONAL Small Bore Inch Seal, 450693 (450693)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- FESTO Push-In Fitting QS-G1/4-12 (QS-G1/4-12)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (SP200-20CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 20 ft., Green (GH150-20CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (RSG300-10-G)
- CONTINENTAL 4" ID x 20 ft PVC Water Suction Hose GN (2P569)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RSG200-50CN-G)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI YL (PLY03830-200)
- Continental Discharge & Suction Hoses