Shop All Discharge & Suction Hoses
Continental
2" ID x 20 ft Discharge & Suction Hose BK/GN
Mfr # GH200-20MF-G
Zoro # G2687325
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 2"
- Outside Dia. 2.40"
- Max. Pressure 50 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH200-20MF-G
- Zoro # G2687325
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.40" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 4 in |
Hose Fitting A Size | 2 in |
Hose Length | 20 ft |
Hose Inside Dia. | 2 in |
Hose Fitting B Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 4 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 5/8 in. I.D., 1 in. Length, 7/8 in. O.D. (153207)
- LEGACY HOSE ZILLA WHIP 1/2"x6' SWIVEL 3/8" NPT (LMHFZ1206YW3S)
- FESTO Barbed L-Fitting LCN-1/8-PK-6 (LCN-1/8-PK-6)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- CONTINENTAL 3" ID x 100 ft PVC Discharge & Suction Hose GN (20013219)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- Continental Air Hoses