Shop All Discharge & Suction Hoses
Continental
2" ID x 100 ft Rubber Water Suction Hose BK
Mfr # 20016437
Zoro # G3320527
Free Shipping & Returns
Not eligible for select promotions
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Black Synthetic Rubber
- Inside Dia. 2"
- Outside Dia. 2.44"
- Max. Pressure 150 PSI
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20016437
- Zoro # G3320527
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.44" |
Length | 100 ft. |
Bend Radius | 7 in |
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Suction Hose |
Tube Material | Black Synthetic Rubber |
Max. Pressure | 150 PSI |
Color | Black |
Includes | Gasket |
Reinforcement | Synthetic Fiber with Wire Helix |
Max. Temp. | 200 Degrees F |
Hose Tube Material | EPDM |
Max. Working Pressure @ 70 F | 125 psi |
Hose Color | Black |
Hose Configuration | Bulk Hose |
Water Hose Type | Water Suction and Discharge Hose |
Hose Cover Material | Synthetic Rubber |
Not Recommended Chemicals | Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
For Media Type | Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water |
Description
Water Suction Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 125 psi, Bend Radius 7 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (700H200)
- TOMPKINS Hose Protectors5.00"X12.00" BLACK HOSE PROTECTOR 15PC (HP-12B-15PC)
- BREEZE Hose Clamp, CT, SAE 24,410SS, PK10 (CT 9424 B)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Black (RSG150-10MF-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG03830-25)
- Continental Air Hoses