Shop All Discharge & Suction Hoses
Continental
2" ID x 100 ft Rubber Discharge & Suction Hose BK/GN
Mfr # 20450179
Zoro # G3031621
original price:
$863.31
33% off
new price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Material Thermoplastic Rubber
- Inside Dia. 2"
- Outside Dia. 2.40"
- Max. Pressure 50 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20450179
- Zoro # G3031621
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.40" |
Length | 100 ft. |
Bend Radius | 4 in |
Hose Length | 100 ft |
Hose Inside Dia. | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Suction and Discharge Hose |
Tube Material | Thermoplastic Rubber |
Max. Pressure | 50 PSI |
Color | Black and Green |
Reinforcement | Polyethylene Helix |
Vacuum Rating | 29 in Hg |
Max. Temp. | 180 Degrees F |
Temp. Range | -40 Degrees to 180 Degrees F |
Hose Tube Material | TPE |
Water Hose Type | Water Suction and Discharge Hose |
Hose Cover Material | Polyethylene |
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Black, Green |
Hose Configuration | Bulk Hose |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Calcium Chloride, Carbon Dioxide, Cyclohexane, Diesel Fuel, Dry Food, Ethyl Acetate, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
For Media Type | Air, Ethanol, Ethylene Glycol, Formaldehyde, Hydrochloric Acid, Isopropanol, Methanol, Nitrogen Gas, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 55/7.5 MFD, 370-440V (TRCFD5575)
- TIMKEN TIM 643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (643)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6009LLBC3/L627)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 56Y Frame, 3,450 Nameplate RPM (H635)
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green (SP400-10CE-G)
- CONTINENTAL 4" ID x 25 ft Rubber Water Discharge Hose BK (RD400-25MF-G)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CE-G)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- Continental Air Hoses