Shop All Discharge & Suction Hoses
Continental
2" ID x 100 ft PVC Discharge & Suction Hose GN
Mfr # 20013209
Zoro # G3078074
original price:
$546.15
20% off
new price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.32"
- Max. Pressure 79 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013209
- Zoro # G3078074
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.32" |
Length | 100 ft. |
Bend Radius | 8 in |
Hose Length | 100 ft |
Hose Inside Dia. | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Suction and Discharge Hose |
Tube Material | PVC |
Max. Pressure | 79 psi |
Color | Green |
Vacuum Rating | 29 in Hg |
Max. Temp. | 158 Degrees F |
Reinforcement | Rigid Helix |
Hose Color | Green |
Water Hose Type | Water Suction and Discharge Hose |
Max. Working Pressure @ 70 F | 79 psi |
Hose Cover Material | PVC |
Temp. Range | 15 Degrees to 158 Degrees F |
Hose Configuration | Bulk Hose |
Hose Tube Material | PVC |
For Media Type | Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonium Hydroxide, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 79 psi, Temp. Range 15 Degrees to 158 Degrees F, Bend Radius 8 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Kit, Intercooler w/Fittings, R15 (Z9140)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI GY (PLG07525-300)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (SP300-10-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50MF-G)
- ALLIANCE HOSE & RUBBER 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI GY (PLG02530-50)
- Continental Air Hoses