Shop All Industrial Hoses
Continental
2" ID x 100 ft Material Hose BL
Mfr # 20013137
Zoro # G3333556
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013137
- Zoro # G3333556
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Hose Outside Dia. (In.) | 2.70 |
Hose Length (Ft.) | 100 |
Length | 100 ft. |
Outside Dia. - Material Hose | 2-45/64" |
Inside Dia. | 2" |
Outside Dia. | 2-45/64" |
Hose Inside Dia. (In.) | 2 |
Inside Dia. - Material Hose | 2" |
Length - Material Hose | 100 ft. |
Hose Outside Dia. | 2 45/64 in |
Description
Material Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 45/64 in, Hose Length 100 ft, Hose Tube Material TPU, Hose Cover Material PVC Nitrile, Hose Color Blue, Max. Working Pressure @ 70 F 50 psi, Safety Factor 3:1, Temp. Range 0 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Motor, 4-Bolt, 17.9 cu. In. (CMM300-4RP)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- GATES XPZ1012 Metric V-Belt, 1012mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1012)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4FV)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 15 ft. (PTH075-15-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. (PTH100-25-G)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black (PTX100-10-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. (PTX200-05CE-G)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- Continental Industrial Hoses