Shop All Industrial Hoses
Continental
2-1/2" ID PVC Bulk Food Hose Clear
Mfr # 20013333
Zoro # G3391762
product price: $606.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 65 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013333
- Zoro # G3391762
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 100 ft |
Outside Dia. | 2-55/64" |
Length - Food Hose | 100 ft. |
Food Hose Length | 100 ft. |
Bend Radius | 10 in |
Length | 100 ft. |
Inside Dia. - Food Hose | 2-1/2" |
Inside Dia. | 2-1/2" |
Food Hose Inside Dia. | 2-1/2" |
Description
Food Hose, Hose Inside Dia. 2 1/2 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 65 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 10 in, Hose Configuration Bulk Hose
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,475 Nameplate RPM (00136OT3E56-S)
- MILTON INDUSTRIES $FLEX HOSE 1/4x50' SWIVEL 1/4 MNPT (MI1623-2)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- HANKISON Pneumatic Bypass (1701-2)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRTB075-25MF-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CR075-25MF-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- CONTINENTAL 1/2" ID x 50 ft Nitrile Bulk Washdown Hose YL (20343930)
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV24)
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- Continental Industrial Hoses