Shop All Trash Cans
Continental
18RD 18 Gallon Red Step On Rectangular Trash Can
Mfr # 27418RD
Zoro # G111509901
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 27418RD
- Zoro # G111509901
- Country of Origin China
- Category Trash Cans
Description
Increase sanitation in your facility with this Continental 18RD 18 gallon red biohazard trash can! Featuring a sturdy no-slip step pedal this trash can allows for hands-free medical waste disposal and promotes a more hygienic environment. While its small size ensures an ideal fit in tight spaces its rounded corners make it easy to clean. The lid also closes securely to the base to keep odors contained and conceal unsightly waste.Made of Derma-Tek plastic this trash can is rust chip and peel resistant for long-lasting use. For enhanced safety it is also fire-resistant.Its metal-free construction assures a quieter smoother operation than comparable units. Plus it includes a built-in notch to secure standard size liners within the can. Use this convenient trash can to improve cleanliness in any area.Overall Dimensions:Width: 19 1/4''Depth: 16''Height: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- MILLER STEPHENSON Freeze Spray, 10 oz., 7.50" H, 2.50" dia. (MS-242L)
- BIG WIPES Multi Surface Bio Wipes (BWP6002-3)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70644)
- SUNCAST COMMERCIAL 35 gal Square Trash Can, Java, Hinged, Roto-molded (RMCC3501)
- NUSTEEL NuSteel JW8H NuSteel Jewel Gold Finish Wastebasket 7.5 Quart (JW8H)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, Open Top, Plastic (FG261000WHT)
- ALMORE INDUSTRIES Waste Basket, 14Qt Black (AF07021)
- WITTCO Witt Industries Dome Lid For Mesh Trash Can, Silver (5555-G)
- RUBBERMAID FG9W3300BLA Infinity Black Traditional Free Standing Cigarette Receptacle (690FG9W33BLA)
- MUTT MITT Mutt Mitt 1000 Dog Waste Dispenser Station 2-Ply; Green (1000)
- Continental Trash Cans