Shop All Multi-purpose Air Hoses
Continental
1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK
Mfr # 20307560
Zoro # G3422307
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20307560
- Zoro # G3422307
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft. |
Length | 500 ft. |
Outside Dia. | 0.450" |
Pneumatic Hose Inside Dia. | 1/4" |
Hose Inside Dia. | 1/4 in |
Hose Length | 500 ft |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L700 V-Belt, 70" Outside Length, 3/8" Top Width, 1 Ribs (13V793)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.5 Rod (211377)
- GAST Repair Kit K294K (K294K)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- CONTINENTAL 3/8" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-500)
- CONTINENTAL 2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH200-50MF-G)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-100-31)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-50)
- CONTINENTAL 3/4" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-500)
- LEGACY MFG Legacy 3/8 x 100' Levelwind Retractable Air Hose Reel, (L8310)
- Continental Multi-purpose Air Hoses