Shop All Multi-purpose Air Hoses
Continental
1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD
Mfr # 10A216
Zoro # G3643805
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material Nitrile
- Cover Material Chemivic
- Hose Media Air, Water
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 10A216
- Zoro # G3643805
- UPC # 190735601037
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft. |
Length | 500 ft. |
Outside Dia. | 0.500" |
Pneumatic Hose Inside Dia. | 1/4" |
Hose Length | 500 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.500 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.500 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 1/150 HP, CW, 115V (UB594)
- DIXON Double Bolt Clamp, 2-32/64"-2-48/64" (DL275)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Jic Swivel, Straight (6506-08-08)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZB05020-05-31-G)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (HZB03820-50-G)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 25 ft. L (F5Z02530-25-11)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02525-50-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- Continental Multi-purpose Air Hoses