Shop All Multi-purpose Air Hoses
Continental
1/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL
Mfr # 20071007
Zoro # G3368425
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Product Group Air Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20071007
- Zoro # G3368425
- UPC # 190735630075
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 0.543" |
Pnuematic Hose Fitting Size | 1/4" |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Length | 50 ft |
Hose Fitting B Size | 1/4 in |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 9/16 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 35B17SS (35B17SS)
- GATES Poly Chain GT Carbon Belts, 8MGT-2200-12 (8MGT-2200-12)
- FOSTER Industrial Intrchnge, Sckt, Brass, Series 5 (FMSP13-5)
- DART CONTROLS Control, DC Tach (DM8000)
- CONTINENTAL 1/2" x 20' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-20-11)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-50-31)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 50 ft. L (F5Z02530-50-11)
- CONTINENTAL 1/2" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-500)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-13)
- Continental Multi-purpose Air Hoses