Shop All Multi-purpose Air Hoses
Continental
1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD
Mfr # 20027061
Zoro # G2521197
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 250 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Length 250 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20027061
- Zoro # G2521197
- UPC # 190735670903
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 250 ft. |
Length | 250 ft. |
Outside Dia. | 0.500" |
Pneumatic Hose Inside Dia. | 1/4" |
Hose Length | 250 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.500 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.500 in, Hose Length 250 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- GATES Truflex V-Belts, 3L190 (3L190)
- MAIN FILTER Hydraulic Filter, replaces HIAB FOCO 9996311, 25 micron, Inside-Out, Glass (MF0065978)
- D&D 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-41-G)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR02525-100-11-G)
- CONTINENTAL 3/4" x 5' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-05-11)
- CONTINENTAL 1/4" x 2 ft Lead Hose 300 psi (HZR02530-02-14-G)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ59-100E)
- Continental Multi-purpose Air Hoses