Shop All Multi-purpose Air Hoses
Continental
1/4" x 1000 ft TPE Bulk Multipurpose Air Hose 300 psi BL
Mfr # 20463343
Zoro # G3744194
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 1000 ft.
- Tube Material TPE
- Cover Material TPE
- Hose Media Air, Water
- Length 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20463343
- Zoro # G3744194
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 1000 ft. |
Length | 1000 ft. |
Outside Dia. | 0.500" |
Pneumatic Hose Inside Dia. | 1/4" |
Hose Inside Dia. | 1/4 in |
Hose Length | 1,000 ft |
Hose Outside Dia. | 0.500 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.500 in, Hose Length 1,000 ft, Hose Color Blue, Hose Tube Material TPE, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Rhino Safety Orange Drip Proof Plugs SMALL Fits size -4 to -12 (ROPLUG-2)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 10 MFD, 370/440 VAC (USA2207)
- D&D 43" Outside Length, 2/3" Top Width, 1 Ribs (BX40)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-31-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Blue (IGBL05030-100-G)
- CONTINENTAL 1/2" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-50)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Blue (IGBL05030-150-G)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-100-31)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-11)
- Continental Air Hoses