Shop All Industrial Hoses
This Product is Discontinued
Continental
1/4" ID x 250 ft Bulk Push-On Hose 250 PSI RD (Discontinued)
Mfr # 56901306430600
Zoro # G2629417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Media Air, Mild Chemicals, Water
- Hose Inside Dia. 1/4 in
- Hose Length 250 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 56901306430600
- Zoro # G2629417
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 250 ft |
Length | 250 ft. |
Outside Dia. | 9/16" |
Pneumatic Hose Length | 250 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Hose Outside Dia. | 0.547 in |
Description
Push-On Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.547 in, Hose Length 250 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.