Shop All Trash Cans
Continental
1358BN 13.6 Qt. / 3 Gallon Brown Rectangular Wastebasket
Mfr # 2741358BR
Zoro # G311176996
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 2741358BR
- Zoro # G311176996
- Country of Origin United States
- Category Trash Cans
Description
Featuring a low-profile design this Continental 1358BN 13.6 qt. brown rectangular wastebasket is great for offices and front-of-the-house use at restaurants. The attractive design of this wastebasket is complemented by the rich brown coloring and versatile 13.6 qt. size. It's a great addition to your host/hostess station or use it behind the counter at your small convenience store so that your staff can quickly dispose of any unwanted scraps of paper.**This wastebasket is made of extremely durable plastic that ensures long-lasting use. A lip at the upper rim provides a good grip for carrying. It can accommodate a variety of can liners sold separately making it easy to keep the wastebasket clean and take out the trash when it fills up.**Overall Dimensions:*Length: 11 1/4''*Width: 8 1/4''*Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY D400 Disposable Cleaning Towels, White, Box, 16.10" x 9.20", 900 PK (GPC2007003CT)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- NOBLES/TENNANT VAC MOTOR - TD 24V 2STG 5.7 1.5in INLET, VSERIES (601468)
- LIBMAN COMMERCIAL 9-inch Heavy Duty Scrub Brush Polymer, 12PK (513)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883613)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, Open Top, Plastic (FG263200RED)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (327)
- WITTCO Witt Industries Dome Lid For Mesh Trash Can, Silver (5555-G)
- KNAPE & VOGT Kv Feqt35pb Pt Replacement Waste Bins Platinum 35qt (QT35PB-PT)
- BEHRENS 20 gal Round Trash Can, Silver, with a lid, Steel (1211)
- PINPOINT Brute Container Square Polyethylene 28 gal Gray (PI884344)
- Continental Trash Cans