Shop All Trash Cans
Continental
1358-1 13.6 Qt. / 3 Gallon Blue Rectangular Recycling Wastebasket / Trash Can
Mfr # 27413581BL
Zoro # G611206782
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 27413581BL
- Zoro # G611206782
- Country of Origin United States
- Category Trash Cans
Description
A green solution for your office and restaurant this low-profile Continental 1358-1 13.6 qt. blue rectangular recycling wastebasket comes complete with a molded in recycle logo to designate it for recycling use only. The attractive design of this wastebasket is complemented by the bold blue coloring and versatile 13.6 qt. size making it a great addition to your host/hostess station or for use behind the counter at your small convenience store.**This wastebasket is made of extremely durable plastic that ensures long-lasting use. A lip at the upper rim provides a good grip for carrying. It can accommodate a variety of can liners sold separately making it easy to keep the wastebasket clean and take out the recyclable materials when it fills up.**Overall Dimensions:*Length: 11 1/4''*Width: 8 1/4''*Height: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Masslinn Dusting Tool, 23w x 5d, Orange, PK6 (CHI 8050)
- SANITAIRE EXTEND Canister Vacuum SC3683D, 10 A Current, Red (SC3683D)
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29383)
- HARDWARE CONCEPTS Hardware Concepts HCI6143 279 6 x 2 in. Polished Trash Grommet; Stainless Steel (HCI6143 279)
- RUBBERMAID COMMERCIAL 23 gal Trash Can, Black, Plastic (RUB423CBL)
- HAPCO-ELMAR 13 qt Round Trash Can, Green (RB1000GRN)
- RUBBERMAID 7 Gal. Beige Rectangular Fire-Resistant Trash Can (FG254300BEIG)
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- SAFCO 35 gal Rectangular Trash Can, Chrome, 18-1/2" Dia, Open Top, Puncture-Resistant Steel (9695)
- Continental Trash Cans