Shop All Multi-purpose Air Hoses
Continental
1/2" x 500 ft TPE Bulk Multipurpose Air Hose 300 psi BL
Mfr # 20463341
Zoro # G3731795
original price:
$1,272.66
18% off
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material TPE
- Cover Material TPE
- Hose Media Air, Water
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20463341
- Zoro # G3731795
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft. |
Length | 500 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Outside Dia. | 0.810" |
Hose Length | 500 ft |
Hose Inside Dia. | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L330 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- PROTECTIONPRO Super Bar & Chain Oil - Small (PR3857636)
- FESTO Slot Nut NSTH-8 (NSTH-8)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R010BN3HC, Return Line, 10 micron, Outside-In (MF0064359)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-25-11)
- CONTINENTAL 3/8" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-500)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-03-13)
- CONTINENTAL 3/8" X 50' GREEN FRONTIER 250# 1/4 M+F IND QC (HZG03830-50-53)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-03-11)
- Continental Multi-purpose Air Hoses