Shop All Multi-purpose Air Hoses
Continental
1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD
Mfr # 10A250
Zoro # G3664631
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 500 ft.
- Tube Material Nitrile
- Cover Material Chemivic
- Hose Media Air, Water
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 10A250
- Zoro # G3664631
- UPC # 190735601099
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 500 ft. |
Length | 500 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Outside Dia. | 0.812" |
Hose Inside Dia. | 1/2 in |
Hose Length | 500 ft |
Hose Outside Dia. | 0.812 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.812 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (3VX1400)
- CRESCENT 1/2" Drive Impact Universal Joint (CIMSA4N)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAS 1)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Blue (IGBL05030-15-G)
- CONTINENTAL 3/4" x 450 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20470081)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY07530-150)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-51-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZB07520-10-11-G)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY05030-100-11-G)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-25-31)
- Continental Multi-purpose Air Hoses