Shop All Industrial Hoses
Continental
1/2" ID x 50 ft EPDM Coupled Food Hose WT
Mfr # 32W234
Zoro # G6076402
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. - Washdown Hose 1/2"
- Length - Washdown Hose 50 ft.
- Hose Inside Dia. 1/2 in
- Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 32W234
- Zoro # G6076402
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Inside Dia. - Washdown Hose | 1/2" |
Length - Washdown Hose | 50 ft. |
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Fitting Size - Washdown Hose | 3/4" (M)GHT x 3/4" (F)GHT |
Inside Dia. | 1/2" |
Bend Radius | 6 in |
Length | 50 ft. |
Outside Dia. | 27/32" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Washdown Hose, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Safety Factor 4:1, Bend Radius 6 in, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000ZZ (SS6000 ZZ FM222)
- D&D 71 1/7" Outside Length, 2/3" Top Width, 1 Ribs (22705)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD (AK941)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- CONTINENTAL Abrasive Blasting Hose Assembly, 200 psi (SDM316-105-43)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Food Hose WT (32W263)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- Continental Industrial Hoses