Shop All Industrial Hoses
Continental
1/2" ID x 150 ft Bulk Push-On Hose 250 PSI RD
Mfr # 20071004
Zoro # G3379923
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air, Mild Chemicals, Water
- Hose Inside Dia. 1/2 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20071004
- Zoro # G3379923
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 150 ft |
Length | 150 ft. |
Outside Dia. | 51/64" |
Pneumatic Hose Length | 150 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Hose Outside Dia. | 0.797 in |
Description
Push-On Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.797 in, Hose Length 150 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3L600K)
- FESTO Push-In L-Fitting QSLV-G1/8-6-I (QSLV-G1/8-6-I)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-752-12FO)
- MI-T-M Cog Belt, Bx36 (11-0050)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CR075-25MF-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- Continental Industrial Hoses