Shop All Industrial Hoses
Continental
1/2" ID Rubber Material Hose 150 PSI BK
Mfr # 20673581
Zoro # G3890540
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Hose Cover Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20673581
- Zoro # G3890540
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Inside Dia. - Material Hose | 1/2" |
Hose Outside Dia. (In.) | 1.1 |
Outside Dia. - Material Hose | 1-3/32" |
Hose Inside Dia. (In.) | 1/2 |
Inside Dia. | 1/2" |
Outside Dia. | 1-3/32" |
Length - Material Hose | 50 ft. |
Length | 50 ft. |
Hose Length (Ft.) | 50 |
Hose Outside Dia. | 1 3/32 in |
Description
Material Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 3/32 in, Hose Length 50 ft, Hose Tube Material Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 180 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6307ZC3)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- INGERSOLL-RAND Compresed Air Dryer, 7 CFM, 3 HP, 115V (D12IN)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50-G)
- CONTINENTAL 1/2" ID x 25 ft Rubber Steam Hose BK (STM050-25MM-CR)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- NOVAFLEX 1" ID x 25 ft Coupled Chemical Hose GN (CXPG100-25NN)
- Continental Industrial Hoses