Shop All Trash Can Lids
Continental
1002GY Huskee 10 Gallon Gray Round Trash Can Lid
Mfr # 6902609GY
Zoro # G811510047
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 6902609GY
- Zoro # G811510047
- Country of Origin United States
- Category Trash Can Lids
Description
For use with 10 gallon trash cans this Continental 1002GY Huskee 10 gallon gray trash can lid is essential for minimizing odors and keeping debris from falling into your can.With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Its heavy-duty plastic construction ensures long-lasting use while a pair of integrated handles make closing and locking the lid onto its can easier than ever.Ideal for both kitchen and janitorial trash cans this lid will maintain health codes in your facility. In addition to an interlocking design that allows for stacking with other receptacles a tight fit ensures the can's contents won't fall out providing your facility with safe disposal and transport from one destination to the next. Boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. This is OSHA compliant.Overall Dimensions:Diameter: 16''Height: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Grill Brick Scrubber, 8"x4"x3-1/2", PK12 (PAD GB12 PC)
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10135)
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- RUBBERMAID COMMERCIAL Trash Can Lid, Green, Resin (1829400)
- RUBBERMAID Dome Lid, 22-11/16 W/Dia, Red, Plastic (FG263788RED**)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- WITT CO Flat Lid, 16 W/Dia, Silver, Steel (10GPL)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- TOUGH GUY 16 gal, 20 gal Dome with Push Door Trash Can Top, 17 1/4 in W/Dia, Black, Plastic, 1 Openings (35ZA78)
- EAT-IN Brute Maid Caddy 16X9X5 Holds Cleaing Supplies- Gray (EA2106020)
- Continental Trash Can Lids