No Product Image Available

Continental

1001WH Huskee 10 Gallon White Round Trash Can


product price: $23.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Continental 1001WH Huskee 10 gallon white trash can is a strong long-lasting receptacle. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Made of a high-quality resin and molded for a seamless construction this material bends like rubber to prevent cracking. For convenient storage this trash can nests with other cans when not in use to save space. Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this can is sure to do the job!Featuring a reinforced bottom this durable trash can is made to withstand dragging and repeated use. Plus its heavy-duty handles are ideal for lifting and moving. The white coloring is great for creating a color-coded system in your kitchen to prevent cross-contamination. Boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. The 10 gallon size of this can is easy to transport on its own and cannot be used with a dolly. This is OSHA compliant.Overall Dimensions:Diameter: 15 3/4''Height: 17 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.