Shop All Multi-purpose Air Hoses
Continental
1" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow
Mfr # 20307783
Zoro # G2681174
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Nitrile Synthetic Rubber
- Cover Material Buna-N Vinyl
- Length 50 ft.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20307783
- Zoro # G2681174
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Length | 50 ft. |
Spray Hose Length | 50 ft. |
Outside Dia. | 1.45 |
Inside Dia. | 1" |
Length - Spray Hose | 50 ft. |
Pneumatic Hose Inside Dia. | 1" |
Spray Hose Inside Dia. | 1" |
Inside Dia. - Spray Hose | 1" |
Hose Length | 50 ft |
Hose Inside Dia. | 1 in |
Description
Mine Spray Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range 0 Degrees to 200 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- SMITH BEARING Track Roller, Stud, Roller Dia. 3 In. (PCR-3)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x1-1/8)
- FESTO Plastic Tubing PUN-10X1, 5-SI (PUN-10X1,5-SI)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Black (IGBK05025-150-G)
- CONTINENTAL 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027061)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-75-11)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- SPEEDAIRE 3/8" x 250 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031496)
- Continental Multi-purpose Air Hoses