Shop All Multi-purpose Air Hoses
Continental
1" x 50 ft EPDM Coupled Air Hose 200 psi Black
Mfr # HZB10020-050-11-G
Zoro # G7113526
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Fitting Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB10020-050-11-G
- Zoro # G7113526
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Fitting Size | 1" |
Pneumatic Hose Inside Dia. | 1" |
Outside Dia. | 1.440" |
Pnuematic Hose Fitting Size | 1" |
Fitting Size | 1 in x 1 in |
Hose Fitting A Size | 1 in |
Hose Length | 50 ft |
Hose Inside Dia. | 1 in |
Hose Fitting B Size | 1 in |
Hose Outside Dia. | 1 7/16 in |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- SPEEDAIRE Filter Element (PN2142013G)
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-53-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- CONTINENTAL 1/4" x 2 ft Lead Hose 300 psi (HZR02530-02-14-G)
- CONTINENTAL 2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH200-50MF-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071006)
- Continental Air Hoses