Shop All Multi-purpose Air Hoses
Continental
1" x 50 ft EPDM Coupled Air Hose 140 psi Yellow
Mfr # HZY10030-50-77-G
Zoro # G3890498
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air
- Coupled Assembly / Bulk Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZY10030-50-77-G
- Zoro # G3890498
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pnuematic Hose Fitting Size | 1" |
Pneumatic Hose Inside Dia. | 1" |
Outside Dia. | 1.470" |
Pneumatic Hose Fitting Size | 1" |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Inside Dia. | 1 in |
Hose Fitting A Size | 1 in |
Hose Length | 50 ft |
Description
Jack Hammer Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards ARPM Class C, Hose Fitting A Material Ductile Iron, Hose Fitting B Material Ductile Iron, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207C3, Single Row Ball Bearings (6207C3)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF475720 (TAF475720)
- SKF SKF YAR207-2F, Insert Ball Bearings (YAR207-2F)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 25 ft. L (F5Z03830-25-13)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05025-50-G)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-25)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-33-G)
- CONTINENTAL 1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A250)
- VACULA Rubber Tip, 3Pc (772033)
- Continental Multi-purpose Air Hoses