Shop All Multi-purpose Air Hoses
Continental
1" x 400 ft TPE Bulk Multipurpose Air Hose 200 psi BL
Mfr # 20476821
Zoro # G3709264
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,474.99
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 400 ft.
- Tube Material TPE
- Cover Material TPE
- Hose Media Air, Water
- Length 400 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20476821
- Zoro # G3709264
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 400 ft. |
Length | 400 ft. |
Pneumatic Hose Inside Dia. | 1" |
Outside Dia. | 1.370" |
Hose Inside Dia. | 1 in |
Hose Length | 400 ft |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Length 400 ft, Hose Color Blue, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- L.H. DOTTIE L.H. Dottie 1/2'' Offset Nipple, 25PK (ON50)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (IGRD05025-100-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR02525-100-11-G)
- CONTINENTAL 1/2" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-75-41)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-13)
- Continental Air Hoses