Shop All Industrial Hoses
Continental
1" ID x 50 ft Rubber Steam Hose RD
Mfr # 20344129
Zoro # G2151344
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20344129
- Zoro # G2151344
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Steam Hose Length | 50 ft. |
Length - Steam Hose | 50 ft. |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1 |
Hose Outside Dia. (In.) | 1-5/8 |
Steam Hose Inside Dia. | 1" |
Inside Dia. - Steam Hose | 1" |
Description
Steam Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range 0 Degrees to 425 Degrees F, Standards MIL-29210, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Muffler 4Am Sp Ac995 (AC995)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1/2-in. Bre, Fnshd Bre w/Set Scrw No Keyway, 3.15-in. OD (1VP34 X 1/2)
- DAYTON 5L470 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., White (CR075-50-G)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- CONTINENTAL 3/4" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012643)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- Continental Industrial Hoses