Shop All Industrial Hoses
Continental
1" ID x 50 ft Rubber Steam Hose RD
Mfr # 20045991
Zoro # G3890595
product price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20045991
- Zoro # G3890595
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Length - Steam Hose | 50 ft. |
Inside Dia. - Steam Hose | 1" |
Hose Inside Dia. (In.) | 1 |
Steam Hose Length | 50 ft. |
Steam Hose Inside Dia. | 1" |
Hose Length (Ft.) | 50 |
Description
Steam Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range -40 Degrees to 450 Degrees F, Standards MIL-29210, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 2-1/8" Stroke (10301)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 52.2 in L Outside (BX49)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Blue (FRTB050-50-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRTB075-25MF-G)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose BK (20575082)
- GATES Plant Master XTreme 300 LockOn (32011105)
- Continental Air Hoses