Shop All Industrial Hoses
Continental
1" ID x 50 ft EPDM Coupled Food Hose WT
Mfr # 32W236
Zoro # G5732964
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. - Washdown Hose 1"
- Length - Washdown Hose 50 ft.
- Hose Inside Dia. 1 in
- Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 32W236
- Zoro # G5732964
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Inside Dia. - Washdown Hose | 1" |
Length - Washdown Hose | 50 ft. |
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Fitting Size | 1 in x 1 in |
Fitting Size - Washdown Hose | 1" (M)NPSH x 1" (F)NPSH |
Inside Dia. | 1" |
Outside Dia. | 1-15/32" |
Length | 50 ft. |
Bend Radius | 12 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Washdown Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Safety Factor 4:1, Bend Radius 12 in, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSH, Hose Fitting B Type MNPSH, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- BRENNAN INDUSTRIES 08MJ-08FJS-12MJ Swivel Run Tee Forged (6602-08-08-12-FG)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White (CR050-100-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., White (CR050-50-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- CONTINENTAL CONTITECH 1" Chemical Hose GN (20018481)
- Continental Industrial Hoses