Shop All Industrial Hoses
Continental
1" ID x 50 ft EPDM Bulk Food Hose WT
Mfr # 32W263
Zoro # G5746596
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. - Washdown Hose 1"
- Length - Washdown Hose 50 ft.
- Hose Inside Dia. 1 in
- Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 32W263
- Zoro # G5746596
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Inside Dia. - Washdown Hose | 1" |
Length - Washdown Hose | 50 ft. |
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Bend Radius | 12 in |
Length | 50 ft. |
Outside Dia. | 1-15/32" |
Inside Dia. | 1" |
Hose Outside Dia. | 1 15/32 in |
Description
Washdown Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 15/32 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Safety Factor 4:1, Bend Radius 12 in, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56805)
- SLOAN Ebv136A Solenoid Assembly (3325453)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6314Z C3)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1643)
- Continental Air Hoses