Shop All Industrial Hoses
Continental
1" ID x 100 ft PVC Bulk Food Hose Clear
Mfr # 20013329
Zoro # G3256242
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 106 psi
- Hose Configuration Bulk Hose
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013329
- Zoro # G3256242
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Food Hose Inside Dia. | 1" |
Bend Radius | 4 1/2 in |
Inside Dia. | 1" |
Inside Dia. - Food Hose | 1" |
Outside Dia. | 1-15/64" |
Length - Food Hose | 100 ft. |
Length | 100 ft. |
Food Hose Length | 100 ft. |
Description
Food Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Cover Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Clear, Vacuum Rating 29 in Hg, Max. Working Pressure @ 70 F 106 psi, Safety Factor 3:1, Temp. Range -15 Degrees to 158 Degrees F, Standards 3-A, FDA, Meets RMA Class B, USDA, Bend Radius 4 1/2 in, Hose Configuration Bulk Hose, Antimicrobial No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N6-4F)
- SMC Solenoid Valve, 39.2 CFM, 3.4VA (VFS3110-3DZ)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 13/16-16 ORS (1AA8FR6)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NTF100-50-G)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20045991)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1" ODx50ft. (BH1/2X1X50)
- Continental Industrial Hoses